Zoro Homepage

Wall 1-Light, Matte Black, Motion Sen

  • Mfr # 82BKM

  • Zoro # G7323771


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Lens Material
Durabrite
Finish
Matte Black
Glass Color
Clear
Max. Fixture Wattage
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82BKM
Zoro #
G7323771
UPC #
878925004324
Country of Origin
China

Dimensions

Back Plate Width (in)
4.75
Back Plate Height (in)
8.5

Details

Item
Wall 1-Light,Matte Black,Motion Sen
Features
Dimmable
Lens Material
Durabrite
Finish
Matte Black
Glass Color
Clear
Max. Fixture Wattage
60
Socket Type
Ceramic
Lamp Type
E26
Fixture Type
Exterior Wall Mount
Shade Material
Acrylic
Collection
Mariner
Back Plate Shape
Rectangular
Environment
Wet
Shade Shape
Globe

Description

Wall 1-Light,Matte Black,Motion Sen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.