Zoro Homepage

Wall 1-Light Seeded, Burled Walnut

  • Mfr # 5001BW/SD

  • Zoro # G7323799


product price: $32.00
/ea

Key Features

Voltage
120V
Width
4-3/4 in
Height
8-1/2 in
Watts
100
Finish
Burled Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5001BW/SD
Zoro #
G7323799
UPC #
875627004140
Country of Origin
China

Dimensions

Width
4-3/4 in
Height
8-1/2 in
Height on Center
2-1/2 in
Back Plate Diameter
4-3/4 in
Back Plate Length
1-1/4 in

Details

Item
Wall 1-Light Seeded,Burled Walnut
Voltage
120V
Watts
100
Finish
Burled Walnut
Glass Color
Clear
Socket Type
Ceramic
Standards
UL
Mounting Locations Supported
Exterior Wall Mount
Projection
6 in
Location Rating
Wet
Base Material
Cast Aluminum
Bulb Base Type
E26
Back Plate Shape
Round
Collection
Builder's Choice
Shade Shape
Panes
Shade Material
Glass
Dimmable
Yes

Description

Wall 1-Light Seeded,Burled Walnut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.