Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall 2-Light, Cylinder, Arch. Bronze

  • Mfr # 7692ABZ

  • Zoro # G7325269


product price: $74.00
/ea

Key Features

Features
Dimmable
Lens Material
Cast Aluminum
Finish
Architectural Bronze
Glass Color
Clear
Max. Fixture Wattage
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7692ABZ
Zoro #
G7325269
UPC #
878925008513
Country of Origin
China

Details

Item
Wall 2-Light,Cylinder,Arch. Bronze
Features
Dimmable
Lens Material
Cast Aluminum
Finish
Architectural Bronze
Glass Color
Clear
Max. Fixture Wattage
100
Lamp Type
GU10
Socket Type
Ceramic
Fixture Type
Exterior Wall Mount
Back Plate Shape
Round
Collection
MR16 Clinders
Environment
Wet

Description

Wall 2-Light,Cylinder,Arch. Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.