Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Light, 1-Light, Marbelized Mahogany

  • Mfr # 2102MM

  • Zoro # G7327700


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7-1/2 in
Height
18 in
Watts
100
Finish
Marbleized Mahogany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2102MM
Zoro #
G7327700
UPC #
878925001491
Country of Origin
China

Dimensions

Width
7-1/2 in
Height
18 in
Back Plate Length
1-1/4 in
Shade Height
6.6875 in
Shade Depth
5.0468 in
Back Plate Width
5 in
Height on Center
7-1/2 in
Back Plate Height
6-3/4 in
Shade Width
5.0468 in

Details

Item
Wall Light,1-Light,Marbelized Mahogany
Voltage
120V
Watts
100
Finish
Marbleized Mahogany
Glass Color
Clear
Standards
ETL
Socket Type
Ceramic
Mounting Locations Supported
Exterior Wall Mount
Base Material
Cast Aluminum
Projection
9 in
Shade Shape
Bell
Location Rating
Wet
Collection
Naples
Dimmable
Yes
Shade Material
Glass
Back Plate Shape
Oval
Bulb Base Type
E26

Description

Wall Light,1-Light,Marbelized Mahogany

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.