Zoro Homepage

Wall Light, 1-Light, Matte Nickel

  • Mfr # 1500MN

  • Zoro # G7330887


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
8 in
Height
8-1/4 in
Watts
100
Finish
Matte Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500MN
Zoro #
G7330887
UPC #
849596004760
Country of Origin
China

Dimensions

Width
8 in
Height
8-1/4 in
Shade Depth
8 in
Shade Height
4 in
Back Plate Diameter
5-1/2 in
Back Plate Length
1 in
Height on Center
2-3/4 in
Shade Width
8 in

Details

Item
Wall Light,1-Light,Matte Nickel
Voltage
120V
Watts
100
Finish
Matte Nickel
Glass Color
Nickel
Socket Type
Ceramic
Standards
ETL
Mounting Locations Supported
Exterior Wall Mount
Glass Finish
Matte
Shade Shape
Bell
Dimmable
Yes
Back Plate Shape
Round
Location Rating
Wet
Shade Material
Metal
Bulb Base Type
E26
Base Material
Steel
Collection
Colton
Projection
8-1/2 in

Description

Wall Light,1-Light,Matte Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.