Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Light, 1-Light, Oil-Rubbed Bronze

  • Mfr # 1515ORB

  • Zoro # G7328741


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5 in
Height
9-3/4 in
Watts
100
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1515ORB
Zoro #
G7328741
UPC #
849596004852
Country of Origin
China

Dimensions

Width
5 in
Height
9-3/4 in
Back Plate Length
1/2 in
Back Plate Height
9-3/4 in
Back Plate Width
4-3/4 in
Height on Center
5 in

Details

Item
Wall Light,1-Light,Oil-Rubbed Bronze
Voltage
120V
Watts
100
Finish
Oil Rubbed Bronze
Socket Type
Ceramic
Standards
ETL
Mounting Locations Supported
Exterior Wall Mount
Projection
4-1/4 in
Collection
Nolan
Location Rating
Wet
Back Plate Shape
Rectangular
Base Material
Steel
Bulb Base Type
E26
Dimmable
Yes

Description

Wall Light,1-Light,Oil-Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.