Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Light, 1-Light, Oil-Rubbed Bronze

  • Mfr # 1525ORB

  • Zoro # G7328662


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Lens Material
Steel
Finish
Oil Rubbed Bronze
Lamp Type
E26
Max. Fixture Wattage
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1525ORB
Zoro #
G7328662
UPC #
849596004975
Country of Origin
China

Details

Item
Wall Light,1-Light,Oil-Rubbed Bronze
Features
Dimmable
Lens Material
Steel
Finish
Oil Rubbed Bronze
Lamp Type
E26
Max. Fixture Wattage
60
Socket Type
Ceramic
Fixture Type
Exterior Wall Mount
Back Plate Shape
Round
Collection
Belfort
Environment
Damp

Description

Wall Light,1-Light,Oil-Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.