Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Light, Arch, Bronze, 1-Light

  • Mfr # 31930ABZ

  • Zoro # G7330421


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6-1/2 in
Height
11-1/4 in
Watts
100
Finish
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31930ABZ
Zoro #
G7330421
UPC #
849596000441
Country of Origin
China

Dimensions

Width
6-1/2 in
Height
11-1/4 in
Shade Depth
4-3/4 in
Shade Height
6-5/8 in
Back Plate Length
1 in
Shade Width
4-3/4 in
Back Plate Width
4-1/2 in
Back Plate Height
8-1/4 in
Height on Center
3-3/4 in

Details

Item
Wall Light,Arch,Bronze,1-Light
Voltage
120V
Watts
100
Finish
Architectural Bronze
Glass Color
Clear
Socket Type
Ceramic
Standards
ETL
Mounting Locations Supported
Exterior Wall Mount
Shade Shape
Cylinder
Base Material
MarbleX
Collection
Vista II
Location Rating
Wet
Dimmable
Yes
Shade Material
Glass
Projection
8-1/4 in
Back Plate Shape
Rectangular
Bulb Base Type
E26

Description

Wall Light,Arch,Bronze,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.