Zoro Homepage

Wall Light, Arch, Bronze, 1-Light

  • Mfr # 39002ABZ

  • Zoro # G7330613


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Lens Material
MarbleX
Finish
Architectural Bronze
Glass Color
Clear
Socket Type
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39002ABZ
Zoro #
G7330613
UPC #
849596000601
Country of Origin
China

Dimensions

Back Plate Width (in)
4.5
Back Plate Height (in)
7

Details

Item
Wall Light,Arch,Bronze,1-Light
Features
Dimmable
Lens Material
MarbleX
Finish
Architectural Bronze
Glass Color
Clear
Socket Type
Ceramic
Max. Fixture Wattage
100
Lamp Type
E26
Fixture Type
Exterior Wall Mount
Back Plate Shape
Rectangular
Shade Material
Glass
Environment
Wet
Collection
Aiken
Shade Shape
Pane

Description

Wall Light,Arch,Bronze,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.