Zoro Homepage

Wall Light, Arch, Bronze, 1-Light

  • Mfr # 82ABZ

  • Zoro # G7330771


product price: $66.00
/ea

Key Features

Voltage
120V
Width
10 in
Height
13 in
Watts
60
Finish
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82ABZ
Zoro #
G7330771
UPC #
878925004287
Country of Origin
China

Dimensions

Width
10 in
Height
13 in
Back Plate Length
1 in
Shade Height
6 in
Shade Width
4-7/8 in
Back Plate Diameter
5-1/4 in
Height on Center
6 in

Details

Item
Wall Light,Arch,Bronze,1-Light
Voltage
120V
Watts
60
Finish
Architectural Bronze
Glass Color
Clear
Standards
ETL
Socket Type
Ceramic
Mounting Locations Supported
Exterior Wall Mount
Bulb Base Type
E26
Dimmable
Yes
Shade Shape
Globe
Base Material
Durabrite
Collection
Mariner
Projection
11 in
Shade Material
Acrylic
Location Rating
Wet
Back Plate Shape
Round

Description

Wall Light,Arch,Bronze,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.