Zoro Homepage

Wall Light, Arch, Bronze, 1-Light

  • Mfr # 9012ABZ

  • Zoro # G7330701


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
8-1/2 in
Height
14-1/2 in
Watts
100
Finish
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9012ABZ
Zoro #
G7330701
UPC #
875627008520
Country of Origin
China

Dimensions

Width
8-1/2 in
Height
14-1/2 in
Back Plate Width
5-1/4 in
Back Plate Length
1 in
Height on Center
3 in
Back Plate Height
6-1/4 in

Details

Item
Wall Light,Arch,Bronze,1-Light
Voltage
120V
Watts
100
Finish
Architectural Bronze
Standards
cETL
Socket Type
Ceramic
Mounting Locations Supported
Exterior Wall Mount
Glass Finish
Frosted
Collection
Artisan
Projection
9-3/4 in
Bulb Base Type
E26
Back Plate Shape
Rectangular
Base Material
Steel
Dimmable
Yes
Shade Material
Glass
Shade Shape
Panes
Location Rating
Wet

Description

Wall Light,Arch,Bronze,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.