Zoro Homepage

Wall Light, Arch, Bronze, 2-Light

  • Mfr # 32013ABZ

  • Zoro # G7329003


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
9 in
Height
14-1/2 in
Watts
120
Finish
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32013ABZ
Zoro #
G7329003
UPC #
849596001660
Country of Origin
China

Dimensions

Width
9 in
Height
14-1/2 in
Height on Center
10 in
Back Plate Length
3/4 in
Back Plate Width
9 in
Back Plate Height
14-1/2 in

Details

Item
Wall Light,Arch,Bronze,2-Light
Voltage
120V
Watts
120
Finish
Architectural Bronze
Glass Color
Clear
Socket Type
Bakelite
Standards
ETL
Lamp Watts
60
Mounting Locations Supported
Exterior Wall Mount
Projection
7 in
Back Plate Shape
Rectangular
Base Material
MarbleX
Dimmable
Yes
Shade Shape
Panes
Bulb Base Type
E12
Collection
Chapel Hill
Location Rating
Wet
Shade Material
Glass

Description

Wall Light,Arch,Bronze,2-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.