Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Light, Arch, Bronze, 3-Light

  • Mfr # 7672ABZ

  • Zoro # G7327177


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
9-3/4 in
Height
21 in
Watts
180
Finish
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7672ABZ
Zoro #
G7327177
UPC #
878925005857
Country of Origin
China

Dimensions

Width
9-3/4 in
Height
21 in
Back Plate Height
8-5/8 in
Back Plate Width
5-1/8 in
Height on Center
9 in
Back Plate Length
1 in

Details

Item
Wall Light,Arch,Bronze,3-Light
Voltage
120V
Watts
180
Finish
Architectural Bronze
Glass Color
Clear
Socket Type
Bakelite
Standards
UL
Lamp Watts
60
Mounting Locations Supported
Exterior Wall Mount
Dimmable
Yes
Shade Material
Glass
Bulb Base Type
E12
Base Material
Cast Aluminum
Location Rating
Wet
Collection
Bay Street
Shade Shape
Panes
Back Plate Shape
Oval
Projection
11-1/2 in

Description

Wall Light,Arch,Bronze,3-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.