Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Light, Black Coral, 1-Light

  • Mfr # 2201BC

  • Zoro # G7330981


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6-3/4 in
Height
16-1/2 in
Watts
100
Finish
Black Coral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201BC
Zoro #
G7330981
UPC #
849596000120
Country of Origin
China

Dimensions

Width
6-3/4 in
Height
16-1/2 in
Back Plate Width
4-1/2 in
Back Plate Length
1-1/4 in
Back Plate Height
7 in
Shade Depth
5 in
Height on Center
9-1/4 in
Shade Width
5 in
Shade Height
6-1/2 in

Details

Item
Wall Light,Black Coral,1-Light
Voltage
120V
Watts
100
Finish
Black Coral
Glass Color
Clear
Socket Type
Ceramic
Standards
ETL
Mounting Locations Supported
Exterior Wall Mount
Dimmable
Yes
Bulb Base Type
E26
Shade Material
Glass
Shade Shape
Bell
Location Rating
Wet
Back Plate Shape
Oval
Base Material
Cast Aluminum
Collection
Laurens
Projection
9 in

Description

Wall Light,Black Coral,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.