Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Light, Black Coral, 1-Light

  • Mfr # 2211BC

  • Zoro # G7330972


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
9 in
Height
22-1/2 in
Watts
100
Finish
Black Coral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2211BC
Zoro #
G7330972
UPC #
849596000168
Country of Origin
China

Dimensions

Width
9 in
Height
22-1/2 in
Back Plate Height
9-1/4 in
Shade Height
8-3/8 in
Height on Center
10-1/2 in
Back Plate Length
1 in
Shade Width
6-3/4 in
Shade Depth
6-3/4 in
Back Plate Width
5 in

Details

Item
Wall Light,Black Coral,1-Light
Voltage
120V
Watts
100
Finish
Black Coral
Glass Color
Clear
Standards
ETL
Socket Type
Ceramic
Mounting Locations Supported
Exterior Wall Mount
Dimmable
Yes
Collection
Laurens
Bulb Base Type
E26
Back Plate Shape
Oval
Projection
11-1/2 in
Shade Shape
Bell
Shade Material
Glass
Location Rating
Wet
Base Material
Cast Aluminum

Description

Wall Light,Black Coral,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.