Zoro Homepage

Wall Light, Black Coral, 1-Light

  • Mfr # 2212BC

  • Zoro # G7330911


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Lens Material
Cast Aluminum
Finish
Black Coral
Glass Color
Clear
Max. Fixture Wattage
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2212BC
Zoro #
G7330911
UPC #
849596000182
Country of Origin
China

Dimensions

Back Plate Height (in)
9.25
Back Plate Width (in)
5

Details

Item
Wall Light,Black Coral,1-Light
Features
Dimmable
Lens Material
Cast Aluminum
Finish
Black Coral
Glass Color
Clear
Max. Fixture Wattage
100
Lamp Type
E26
Socket Type
Ceramic
Fixture Type
Exterior Wall Mount
Back Plate Shape
Oval
Environment
Wet
Shade Material
Glass
Shade Shape
Bell
Collection
Laurens

Description

Wall Light,Black Coral,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.