Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Light, Black Coral, 1-Light

  • Mfr # 39702BC

  • Zoro # G7331088


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Lens Material
MarbleX
Finish
Black Coral
Glass Color
Clear
Socket Type
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39702BC
Zoro #
G7331088
UPC #
849596001745
Country of Origin
China

Dimensions

Back Plate Width (in)
5.25
Back Plate Height (in)
8.75

Details

Item
Wall Light,Black Coral,1-Light
Features
Dimmable
Lens Material
MarbleX
Finish
Black Coral
Glass Color
Clear
Socket Type
Ceramic
Lamp Type
E26
Max. Fixture Wattage
100
Fixture Type
Exterior Wall Mount
Shade Material
Glass
Environment
Wet
Shade Shape
Melon
Back Plate Shape
Oval
Collection
Bellagio

Description

Wall Light,Black Coral,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.