Zoro Homepage

Wall Light, Black Coral, 2-Light

  • Mfr # 7502BC

  • Zoro # G7329213


product price: $190.00
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Lens Material
Cast Aluminum
Finish
Black Coral
Glass Color
Clear
Max. Fixture Wattage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7502BC
Zoro #
G7329213
UPC #
875627002405
Country of Origin
China

Dimensions

Back Plate Height (in)
7.75
Back Plate Width (in)
4.75

Details

Item
Wall Light,Black Coral,2-Light
Features
Dimmable
Lens Material
Cast Aluminum
Finish
Black Coral
Glass Color
Clear
Max. Fixture Wattage
120
Lamp Type
E12
Socket Type
Bakelite
Fixture Type
Exterior Wall Mount
Shade Shape
Pineapple
Collection
Lanai
Back Plate Shape
Oval
Environment
Wet
Shade Material
Glass

Description

Wall Light,Black Coral,2-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.