Zoro Homepage

Wall Light, Black Coral, 2-Light Seeded

  • Mfr # 7561BC/SD

  • Zoro # G7325180


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Lens Material
Cast Aluminum
Finish
Black Coral
Glass Color
Clear
Max. Fixture Wattage
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7561BC/SD
Zoro #
G7325180
UPC #
875627008049
Country of Origin
China

Dimensions

Back Plate Height (in)
9.5
Back Plate Width (in)
6.5

Details

Item
Wall Light,Black Coral,2-Light Seeded
Features
Dimmable
Lens Material
Cast Aluminum
Finish
Black Coral
Glass Color
Clear
Max. Fixture Wattage
180
Lamp Type
E12
Socket Type
Bakelite
Fixture Type
Exterior Wall Mount
Collection
Avian
Back Plate Shape
Oval
Environment
Wet
Shade Material
Glass
Shade Shape
Melon

Description

Wall Light,Black Coral,2-Light Seeded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.