Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Light, Black Coral, 3-Light

  • Mfr # 39222BC

  • Zoro # G7327868


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
12 in
Height
30 in
Watts
180
Finish
Black Coral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39222BC
Zoro #
G7327868
UPC #
849596001721
Country of Origin
China

Dimensions

Width
12 in
Height
30 in
Shade Height
9-3/4 in
Shade Width
10 in
Back Plate Length
1 in
Back Plate Width
7-1/4 in
Height on Center
4-1/2 in
Shade Depth
10 in
Back Plate Height
14-3/4 in

Details

Item
Wall Light,Black Coral,3-Light
Voltage
120V
Watts
180
Finish
Black Coral
Glass Color
Clear
Lamp Watts
60
Socket Type
Bakelite
Standards
ETL
Mounting Locations Supported
Exterior Wall Mount
Bulb Base Type
E12
Shade Shape
Urn
Collection
Capri
Location Rating
Wet
Base Material
MarbleX
Projection
16-3/4 in
Shade Material
Glass
Dimmable
Yes

Description

Wall Light,Black Coral,3-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.