Zoro Homepage

Wall Light, Black Coral, 3-Light

  • Mfr # 7512BC

  • Zoro # G7328050


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Lens Material
Cast Aluminum
Finish
Black Coral
Glass Color
Clear
Max. Fixture Wattage
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7512BC
Zoro #
G7328050
UPC #
875627002443
Country of Origin
China

Dimensions

Back Plate Width (in)
5.75
Back Plate Height (in)
9.5

Details

Item
Wall Light,Black Coral,3-Light
Features
Dimmable
Lens Material
Cast Aluminum
Finish
Black Coral
Glass Color
Clear
Max. Fixture Wattage
180
Lamp Type
E12
Socket Type
Bakelite
Fixture Type
Exterior Wall Mount
Back Plate Shape
Oval
Collection
Lanai
Shade Material
Glass
Environment
Wet
Shade Shape
Pineapple

Description

Wall Light,Black Coral,3-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.