Zoro Homepage

Wall Light, Burled Walnut, 1-Light

  • Mfr # 5202BW

  • Zoro # G7330187


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Lens Material
Cast Aluminum
Finish
Burled Walnut
Glass Color
Clear
Lamp Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5202BW
Zoro #
G7330187
UPC #
875627005857
Country of Origin
China

Dimensions

Back Plate Width (in)
4.25
Back Plate Height (in)
7

Details

Item
Wall Light,Burled Walnut,1-Light
Features
Dimmable
Lens Material
Cast Aluminum
Finish
Burled Walnut
Glass Color
Clear
Lamp Type
E26
Max. Fixture Wattage
100
Socket Type
Ceramic
Fixture Type
Exterior Wall Mount
Environment
Wet
Shade Material
Glass
Collection
Richmond
Shade Shape
Pane
Back Plate Shape
Rectangular

Description

Wall Light,Burled Walnut,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.