Zoro Homepage

Wall Light, Burled Walnut, 1-Light Seeded

  • Mfr # 5184BW/SD

  • Zoro # G7325059


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7-3/4 in
Height
16-3/4 in
Watts
100
Finish
Burled Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5184BW/SD
Zoro #
G7325059
UPC #
875627005598
Country of Origin
China

Dimensions

Width
7-3/4 in
Height
16-3/4 in
Height on Center
5 in
Back Plate Height
7 in
Back Plate Width
4-1/4 in
Back Plate Length
1 in

Details

Item
Wall Light,Burled Walnut,1-Light Seeded
Voltage
120V
Watts
100
Finish
Burled Walnut
Glass Color
Clear
Socket Type
Ceramic
Standards
UL
Mounting Locations Supported
Exterior Wall Mount
Shade Shape
Panes
Dimmable
Yes
Collection
Madison
Projection
9-1/2 in
Back Plate Shape
Rectangular
Shade Material
Glass
Location Rating
Wet
Bulb Base Type
E26
Base Material
Cast Aluminum

Description

Wall Light,Burled Walnut,1-Light Seeded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.