Zoro Homepage

Wall Light, Matte Black, 1-Light

  • Mfr # 4714BK

  • Zoro # G7331401


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5-5/8 in
Height
9-1/4 in
Watts
100
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4714BK
Zoro #
G7331401
UPC #
878925009947
Country of Origin
China

Dimensions

Width
5-5/8 in
Height
9-1/4 in
Back Plate Diameter
4-3/4 in
Back Plate Length
1 in
Height on Center
2-1/2 in
Shade Depth
4-5/8 in
Shade Width
4-5/8 in
Shade Height
6 in

Details

Item
Wall Light,Matte Black,1-Light
Voltage
120V
Watts
100
Finish
Matte Black
Standards
UL
Socket Type
Ceramic
Mounting Locations Supported
Exterior Wall Mount
Glass Finish
Frosted
Location Rating
Wet
Bulb Base Type
E26
Back Plate Shape
Round
Shade Shape
Cylindrical
Projection
6-3/4 in
Shade Material
Glass
Base Material
Steel
Collection
Austin
Dimmable
Yes

Description

Wall Light,Matte Black,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.