Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Light, Matte Black, 1-Light

  • Mfr # 5181BK

  • Zoro # G7330388


product price: $72.00
/ea

Key Features

Features
Dimmable
Lens Material
Cast Aluminum
Finish
Matte Black
Glass Color
Clear
Lamp Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5181BK
Zoro #
G7330388
UPC #
878925008186
Country of Origin
China

Dimensions

Back Plate Height (in)
6
Back Plate Width (in)
4.5

Details

Item
Wall Light,Matte Black,1-Light
Features
Dimmable
Lens Material
Cast Aluminum
Finish
Matte Black
Glass Color
Clear
Lamp Type
E26
Max. Fixture Wattage
100
Socket Type
Ceramic
Fixture Type
Exterior Wall Mount
Back Plate Shape
Oval
Shade Material
Glass
Shade Shape
Pane
Environment
Wet
Collection
Craftsman 2

Description

Wall Light,Matte Black,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.