Zoro Homepage

Wall Light, Matte Black, 1-Light

  • Mfr # 5182BK

  • Zoro # G7330412


product price: $66.00
/ea

Key Features

Features
Dimmable
Lens Material
Cast Aluminum
Finish
Matte Black
Glass Color
Clear
Socket Type
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5182BK
Zoro #
G7330412
UPC #
878925007721
Country of Origin
China

Dimensions

Back Plate Width (in)
4.5
Back Plate Height (in)
6

Details

Item
Wall Light,Matte Black,1-Light
Features
Dimmable
Lens Material
Cast Aluminum
Finish
Matte Black
Glass Color
Clear
Socket Type
Ceramic
Lamp Type
E26
Max. Fixture Wattage
100
Fixture Type
Exterior Wall Mount
Environment
Wet
Collection
Craftsman 2
Shade Shape
Pane
Back Plate Shape
Oval
Shade Material
Glass

Description

Wall Light,Matte Black,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.