Zoro Homepage

Wall Light, Matte Black, 1-Light

  • Mfr # 5184BK

  • Zoro # G7330360


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7-3/4 in
Height
16-3/4 in
Watts
100
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5184BK
Zoro #
G7330360
UPC #
875627005567
Country of Origin
China

Dimensions

Width
7-3/4 in
Height
16-3/4 in
Back Plate Height
7 in
Height on Center
5 in
Back Plate Width
4-1/4 in
Back Plate Length
1 in

Details

Item
Wall Light,Matte Black,1-Light
Voltage
120V
Watts
100
Finish
Matte Black
Glass Color
Clear
Socket Type
Ceramic
Standards
UL
Mounting Locations Supported
Exterior Wall Mount
Shade Material
Glass
Shade Shape
Panes
Back Plate Shape
Rectangular
Location Rating
Wet
Dimmable
Yes
Base Material
Cast Aluminum
Projection
9-1/2 in
Collection
Madison
Bulb Base Type
E26

Description

Wall Light,Matte Black,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.