Zoro Homepage

Wall Light, Matte Black, 1-Light

  • Mfr # 8201BK

  • Zoro # G7331779


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
8 in
Height
16 in
Watts
60
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8201BK
Zoro #
G7331779
UPC #
878925009466
Country of Origin
China

Dimensions

Width
8 in
Height
16 in
Shade Depth
6 in
Shade Height
8 in
Shade Width
6 in
Back Plate Width
4-3/4 in
Height on Center
7 in
Back Plate Height
8 in
Back Plate Length
1 in

Details

Item
Wall Light,Matte Black,1-Light
Voltage
120V
Watts
60
Finish
Matte Black
Glass Color
Clear
Socket Type
Ceramic
Standards
cETL
Mounting Locations Supported
Exterior Wall Mount
Base Material
Steel
Shade Material
Glass
Back Plate Shape
Rectangular
Projection
10 in
Shade Shape
Chimney
Collection
Blue Ridge
Location Rating
Wet
Bulb Base Type
E26
Dimmable
Yes

Description

Wall Light,Matte Black,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.