Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Light, Matte Black, 1-Light

  • Mfr # 9022BK

  • Zoro # G7331803


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Lens Material
Powder Coated Steel
Finish
Matte Black
Glass Color
Frosted
Socket Type
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9022BK
Zoro #
G7331803
UPC #
875627008551
Country of Origin
China

Dimensions

Back Plate Height (in)
6.25
Back Plate Width (in)
5.25

Details

Item
Wall Light,Matte Black,1-Light
Features
Dimmable
Lens Material
Powder Coated Steel
Finish
Matte Black
Glass Color
Frosted
Socket Type
Ceramic
Max. Fixture Wattage
100
Lamp Type
E26
Fixture Type
Exterior Wall Mount
Shade Shape
Pane
Shade Material
Glass
Back Plate Shape
Rectangular
Environment
Wet
Collection
Artisan

Description

Wall Light,Matte Black,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.