Zoro Homepage

Wall Sconce 1-Light, Cyl, Matte Black

  • Mfr # 31992BK

  • Zoro # G7326580


product price: $86.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Height
6-7/8 in
Dimmable
Yes
Finish
Matte Black
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31992BK
Zoro #
G7326580
UPC #
849596001417
Country of Origin
China

Dimensions

Height
6-7/8 in
Width
4-1/2 in
Back Plate Width
4-1/2 in
Back Plate Height
4-3/4 in
Back Plate Length
1-1/4 in
Height on Center
4 in

Details

Mounting Type
Wall Mount
Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce 1-Light,Cyl,Matte Black
Standards
ETL
Socket Type
Ceramic
Voltage
120V
Watts
75
Damp/Wet Rating
Wet
Back Plate Shape
Rectangular
Base Material
MarbleX
Bulb Base Type
E26
Projection
6 in

Description

Wall Sconce 1-Light,Cyl,Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.