
Paper Dinner Napkins, 1Ply, 1/4 Fold, PK8
Mfr # 36202
Zoro # G7062931
product price: $91.65
/pk 8, $11.46/eaSold in multiples of 30 for $2,749.50
Free Shipping & Returns
Key Features
Color
White
Fold Type
Dinner
Width
8"
Green Certification or Other Recognition
Biodegradable Products Institute (BPI)(R) Certified, ECOLOGO(R) Certified
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36202
Zoro #
G7062931
UPC #
10073310362028
Country of Origin
United States
Dimensions
Width
8"
Length
8"
Details
Item
Napkin
Color
White
Fold Type
Dinner
Green Certification or Other Recognition
Biodegradable Products Institute (BPI)(R) Certified, ECOLOGO(R) Certified
Material
Paper
Disposables Product Grouping
Dinner Napkin
Dispenser Napkin Fold Type
Dinner
Description
Paper Dinner Napkins,1Ply,1/4 Fold ,PK8, Package Quantity 8
Restrictions
This item has been restricted from sale in the following states:
MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.