Zoro Homepage
This item is Discontinued.
Acco 6" Binder with Hooks 9-1/2"x11", Green A7054115A

6" Binder with Hooks 9-1/2"x11", Green (Discontinued)

  • Mfr # A7054115A
  • Zoro # G5109828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7054115A
Zoro #
G5109828
UPC #
000025541151
Country of Origin
United States

Dimensions

Size
9.5 x 11
Binder Size Capacity
6"
Binder Sheet Size
9.5 x 11

Details

Item
Binder w/Hooks,6",9-1/2"x11",Green
Color
Light Green
Material
Pressboard
Binder Features
Bound On 9 1/2" Side—Designed for use with sheets that are still attached in continuous form with accordion fold.
Binder Type
Post
Weight
0.392 lbs
Binder Style
Non-View
Number of Posts
2

Description

Item Binder w/Hooks,6 In.,9-1/2 In.x11 In.,Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.