Acco Brands- Inc. ACC15026 Classification Folders- 3in. Exp- Letter- 2 Partition- Sky Blue

  • Mfr # A7015026

  • Zoro # G403711425


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Sky Blue
Material
Tyvek
Sheet Size
8 1/2" Width x 11" Length
Thickness
6 pt.
Features
Tyvek Gusset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7015026
Zoro #
G403711425
UPC #
50505150267
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 11" Length
Thickness
6 pt.
Folder Thickness
6 pt

Details

Item
Classification Folder
Color
Sky Blue
Material
Tyvek
Features
Tyvek Gusset
Number of Dividers
2
Folder Capacity
3"
Sheet Standard
Letter
Number of Fasteners
6
Fastener Capacity
1"

Description

Durable Pressboard Classification Folders are ideal for keeping important documents in place. Each folder is made of 25 point recycled pressboard with expandable Tyvek color-matched gussets and has two expandable Tyvek gussets for durability. Made from 60 percent recycled content with 10 percent post-consumer material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.