This item is Discontinued.

Acco Acco Brands AAG1535F905A 9 x 11 in. Week & Month Glance Badge Floral Academic Planner; Gold AAG1535F905A

This item is Discontinued.

Acco

Acco Brands AAG1535F905A 9 x 11 in. Week & Month Glance Badge Floral Academic Planner; Gold (Discontinued)

Mfr # AAG1535F905A
Zoro # G103957024
UPC # 38576516625
Country of Origin Viet Nam
Category Planners
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AAG1535F905A
Zoro #
G103957024
UPC #
38576516625
Country of Origin
Viet Nam

Description

Plan for the academic year with this stylish, Badge Floral Academic Weekly/Monthly Planner. The floral motif and gold date badge stand out on the clean white background. Dated, planning pages range 13 months from July to July and provide count of days/days remaining and holidays for complete academic year planning. Two-page-per-week spreads offer ruled planning space for each day, plus an area to jot down weekly goals and a notes section. Tick marks let you customize and plan for multiple activities. Two-page-per-month spreads include unruled daily blocks, notes space and past and future months reference. Each month is tabbed in rotating colors. Special pages include one future planning for the following year, four contacts pages and six notes pages. Double-sided poly pocket stores loose sheets. Interior pages feature a clean font printed in a rotating complementary palette. Durable cover has gold twin-wire binding.

Features
  • Painterly floral design with flowers in shades of pink, blue and tan
  • High-quality paper with superior ink bleed-resistance
  • Thorough planning for the year and beyond with 13-month date range from July to July
  • Weekly spreads for detailed scheduling and tabbed monthly overviews to keep you organized
  • Special pages for future planning and organizing contacts; Convenient pocket for storing loose sheets
Specifications
  • Color: Gold
  • Planner/Diary Type: Academic
  • Date Format: Monthly
  • Double Page Layout: 1 Month
  • Binding Type: Twin Wire
  • Time Period: 1.1 Year
  • Start Month: July
  • End Month: July
  • Country of Origin: Vietnam
  • Size: 9" x 11"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.