Shop ACCO
See all product information
Create Account
CLIPS, PAPER, STANDARD, #1, 100PK
- Mfr # 72360
- Zoro # G623364562
product price:Â
$
9.59
/pk of 100, $0.10/ea
Key Features
Sheet Capacity
10
Size
No. 1
Color
Silver
Finish
Zinc Plated
Features
Galvanized, Corrosion Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72360
- Zoro #
- G623364562
- UPC #
- 30050505723608
- Country of Origin
- United States
Dimensions
- Size
- No. 1
Details
- Sheet Capacity
- 10
- Color
- Silver
- Item
- Paper Clip
- Finish
- Zinc Plated
- Features
- Galvanized, Corrosion Resistant
- Material
- Metal
Description
Zinc-galvanized plating resists corrosion, 100/Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.