Dry Erase Board, Porcelain, 36 in, 60 in, Aluminum Frame, White

  • Mfr # 2545

  • Zoro # G1189609


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
36 in
Dry Erase Width
60 in
Board Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2545
Zoro #
G1189609
UPC #
034138254509
Country of Origin
China

Dimensions

Dry Erase Height
36 in
Dry Erase Width
60 in
Adjustable Height Range
Not Adjustable

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Includes
(4) Dry-Erase Markers, Marker Tray, Mounting Hardware

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Height 36 in, Dry Erase Width 60 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material Aluminum, Dry Erase Surface Type Porcelain, Includes (4) Dry-Erase Markers, Marker Tray, Mounting Hardware

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.