Dry Erase Board, Steel, 14 in, 11 in, Aluminum/Plastic Frame, White
Mfr # ARC1411
Zoro # G0597856
product price: $24.27
/eaKey Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
14 in
Dry Erase Width
11 in
Board Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARC1411
Zoro #
G0597856
UPC #
034138038840
Country of Origin
China
Dimensions
Dry Erase Height
14 in
Dry Erase Width
11 in
Adjustable Height Range
Not Adjustable
Details
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum/Plastic
Includes
Mounting System
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Height 14 in, Dry Erase Width 11 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material Aluminum/Plastic, Dry Erase Surface Type Steel, Includes Mounting System
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.