Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy Prong Fasteners, PK100

  • Mfr # A7012993K

  • Zoro # G7363155


product price: $5.25
/pk 100, $0.05/ea
Sold in multiples of 15 for $78.75

Key Features

Material
Metal
Color
Tin coat finish
Features
Capacity/Expands to 2 in
Description/Special Features
2 3/4" size prong to prong
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7012993K
Zoro #
G7363155
UPC #
050505129935
Country of Origin
China

Details

Item
Economy Prong Fasteners, Base Only
Material
Metal
Color
Tin coat finish
Features
Capacity/Expands to 2 in
Description/Special Features
2 3/4" size prong to prong

Description

Economy Prong Fasteners,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.