HIDE Letter Recycled Report Cover, ClBk
- Mfr # ACC36251
- Zoro # G807200235
product price:Â
$
12.75
/ea
Sold in multiples of 2 for
$25.50
Key Features
Features
Water Resistant, Wear Resistant, Moisture Resistant, Tear Resistant, Durable, Translucent
Sheet Standard
Letter
Sheet Capacity
500
Fastener Material
Metal
Color
Black, Frosted Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACC36251
- Zoro #
- G807200235
- UPC #
- 50505362516
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Details
- Features
- Water Resistant, Wear Resistant, Moisture Resistant, Tear Resistant, Durable, Translucent
- Sheet Standard
- Letter
- Sheet Capacity
- 500
- Item
- Report Cover
- Fastener Material
- Metal
- Color
- Black, Frosted Clear
Description
Frosted, front report cover professionally enhances the appearance of your reports and presentation handouts Highcapacity metal fastener securely holds up to 500 pages Durable, seethrough frosted front lets you clearly see your title page
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.