Shop ACCO
See all product information
Create Account
Paper Clip, Metal, 1 5/8" L, PK10
- Mfr # ACC72525PK
- Zoro # G222886250
product price:Â
$
22.99
/pk of 10, $2.30/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
1 5/8 in
Color
Silver
Size
Jumbo
Features
Reusable, Durable
Sheet Capacity
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACC72525PK
- Zoro #
- G222886250
- UPC #
- 30050505725251
- Country of Origin
- United States
Dimensions
- Length
- 1 5/8 in
- Size
- Jumbo
- Wire Rope Length
- 1 5/8 in
- Overall Length
- 1 5/8 in
- Bottle Size
- Jumbo
- Size - Alpha
- Jumbo
Details
- Color
- Silver
- Features
- Reusable, Durable
- Sheet Capacity
- 20
- Item
- Paper Clip
- Product Type
- Paper Clips
- Material
- Metal
- Shell Material
- Metal
- Wire Color
- Silver
Description
Paper Clip, Size Jumbo, Color Silver, Material Metal, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.