Paper Clip, Silver, Steel Wire, PK1000
Mfr # ACC72380
Zoro # G2957127
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Size
#1
Material
Steel
Color
Silver
Finish
Smooth
Product Type
Paper Clips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC72380
Zoro #
G2957127
UPC #
-
Country of Origin
United States
Dimensions
Size
#1
Overall Length
1 3/4 in
Overall Width
1/2 in
Details
Item
Paper Clip
Material
Steel
Color
Silver
Finish
Smooth
Product Type
Paper Clips
Description
Ideal for organizing documents at home, at school or in the office. Traditional elliptical shape provides excellent holding power, and the durable wire construction maintains that shape, ensuring dependable reusability. Corrosion-resistant.
- • Great for organizing documents at home, at school or in the office.
- • Durable wire construction maintains its shape for dependable reusability.
- • Zinc galvanized plating protects clips against corrosion and provides standard silver color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.