Paper Clip, Silver, Steel Wire, PK1000
Mfr # ACC72585
Zoro # G5649996
product price: $22.19
/pk 1000, $0.02/eaKey Features
Size
Jumbo
Material
Steel Wire
Color
Silver
Finish
Nonskid
Product Type
Paper Clips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC72585
Zoro #
G5649996
UPC #
-
Country of Origin
United States
Dimensions
Size
Jumbo
Overall Width
1/2 in
Overall Length
2 in
Details
Item
Paper Clips
Material
Steel Wire
Color
Silver
Finish
Nonskid
Product Type
Paper Clips
Description
Paper Clip, Size Jumbo, Color Silver, Material Steel, Finish Nonskid, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.