Zoro Homepage

Pressboard Report Cover, 2" Extension, Red, Width: 11"

  • Mfr # A7017928-EC

  • Zoro # G7363268


product price: $3.29
/ea
Sold in multiples of 100 for $329.00

Key Features

Width
11"
Expanded Width
2"
Color
Red
Size
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7017928-EC
Zoro #
G7363268
UPC #
050505179282
Country of Origin
United States

Dimensions

Width
11"
Expanded Width
2"
Size
Letter

Details

Item
Report Cover
Color
Red

Description

Pressboard,2 In.,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.