Zoro Homepage
This item is Discontinued.
Acco PRESSTEx Classification Fold, 20-Pt, PK10 A7015014

PRESSTEx Classification Fold, 20-Pt, PK10 (Discontinued)

  • Mfr # A7015014
  • Zoro # G8629702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7015014
Zoro #
G8629702
UPC #
-
Country of Origin
United States

Dimensions

Size
Letter

Details

Item
PRESSTEX Classification Fold, 20-Pt,PK10
Color
Gray
Material
20-pt PRESSTEX®
Paper Capacity
0.5"
Weight
3 lbs

Description

PRESSTEX Classification Fold, 20-Pt,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.