This item is Discontinued.

This item is Discontinued.
PRESSTEX Report Cover with Tyvek, Top Bound, Two-Piece Prong Fastener, 2in Cap, 11x14, Black/Black (Discontinued)
Mfr #
A7019021A
Zoro #
G115621241
UPC # 50505190218
Country of Origin United States
Category File Folders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A7019021A
Zoro #
G115621241
UPC #
50505190218
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 14 in
Details
Item
Tang/Prong Binding Report Covers
Color
Black
Material
PRESSTEX®
File Fastener Type
Two-Piece Prong Fastener
Fastener Material
Metal
Number of Fasteners
1
Capacity
2 in
Center To Center
2-3/4 in
Description
Look smart and be prepared with a durable, moisture resistant PRESSTEX report cover. Keep all of your documents bound, clean and dry. 20 pt stock made in part of recycled materials. Reinforced Tyvek hinges secure large stacks of papers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.