Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prong Fasteners Set, 3 1/2" Cap., PK50

  • Mfr # A7012995H

  • Zoro # G1227421


product price: $16.29
/pk 50, $0.33/ea
Sold in multiples of 20 for $325.80

Key Features

Expanded Width
3 1/2 in
Color
Tin Finish
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7012995H
Zoro #
G1227421
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Expanded Width
3 1/2 in

Details

Item
Prong Fasteners, Complete Set
Color
Tin Finish
Material
Metal

Description

Prong Fasteners Set,3 1/2 In. Cap.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.