Zoro Homepage
This item is Discontinued.
Acco Report Cover 14-7/8 x 11", Blue A7054072A

Report Cover 14-7/8 x 11", Blue (Discontinued)

  • Mfr # A7054072A
  • Zoro # G7363767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7054072A
Zoro #
G7363767
UPC #
050505540723
Country of Origin
United States

Dimensions

Expanded Width
6"
File Size
For use with 14 7/8" x 11 " sheets; 13 1/8", 14 3/8", 11 1/2", 10 1/2", 9", 8 1/2", 8", 7" centers

Details

Item
PRESSTEX® Covers w/ Hooks
Color
Blue
Material
Presstex
Features
Retractable storage hooks allow use as a hanging binder in single point or drop file systems
Sheet Capacity
Securely hold up to 6" worth of unburst sheets

Description

Covers,14-7/8 x 11 In.,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.