Zoro Homepage
This item is Discontinued.
Acco Report Cover 8-1/2 x 14", 20 Pt., Red, Expanded Width: 2" A7019028A

Report Cover 8-1/2 x 14", 20 Pt., Red, Expanded Width: 2" (Discontinued)

  • Mfr # A7019028A
  • Zoro # G7490327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7019028A
Zoro #
G7490327
UPC #
050505190287
Country of Origin
United States

Dimensions

Expanded Width
2"
Size
Legal
Sheet Size
8.5 x 14

Details

Item
Report Cover
Color
Red
File Fastener Type
Two-Piece Prong Fastener
Features
Top Bound—Holes 2.75" center to center
Spine Color
Red
Front Cover Color
Red
Cover Material
PRESSTEX®
Report Cover Quantity
1
Sheet Type
Punched
Center To Center
2.75"
Number of Fasteners
1
Fastener Material
Metal

Description

Look smart and be prepared with a durable, moisture resistant PRESSTEX® report cover. Keep all of your documents bound, clean and dry. 20 pt stock made in part of recycled materials. Reinforced Tyvek® hinges secure large stacks of papers.


  • 26 pt. moisture resistant coated cover stock PRESSTEX® material
  • Fasteners secure all pages.
  • SFI® Certified Sourcing
  • For letter and legal size sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.