Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 GBE SFP+ SR/SW MODULE DELL FORCE10 COMPATIBLE

  • Mfr # 331-5311-ACC

  • Zoro # G310595682


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) 10GBase-LR Network
Network Technology
10GBase-LR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331-5311-ACC
Zoro #
G310595682
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
SFP+ Module
Number of Ports
1
Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) 10GBase-LR Network
Network Technology
10GBase-LR
Media Type Supported
Optical Fiber
Network Standard
10GBase-LR

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.