1000BASE-BX10-U SFP TRANSCEIVER
Mfr # TEG-MGBS10D5-ACC
Zoro # G710594780
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Application
Data Networking
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEG-MGBS10D5-ACC
Zoro #
G710594780
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
SFP (mini-GBIC) Module
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Application
Data Networking
Media Type Supported
Optical Fiber
Network Technology
1000Base-LX
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC Simplex 1000Base-LX Network
Fiber Mode Supported
Single-mode
Features
Hot-pluggable
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Network Standard
1000Base-LX
Form Factor
Hot-pluggable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.